Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Furniture & Equipment


(9,592 Items)
Sub Category
Outdoor Tables (394)
Remove
8' Free Standing Picnic Table, Surface Mount - Orange
Remove

      Items
8' Free Standing Picnic Table, Surface Mount - Orange 8' Free Standing Picnic Table, Surface Mount - Orange


8' Free Standing Picnic Table, Surface Mount - Orange
Email This Page Printer Friendly Version
8' Free Standing Picnic Table, Surface Mount - Orange
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB252434RG
Price: $356.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8'L Freestanding Rectangular Picnic Table - Expanded Metal - Surface Mount - Orange

This 96"L x 30"W x 30"H thermoplastic finish picnic table is vandal resistant and graffiti proof. Freestanding leg base allows easy portability. Legs are reinforced for extra strength. 2" tubular black powder coated galvanized steel understructure. Expanded Metal top is 9 gauge expanded metal with a diamond pattern.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 30
HEIGHT INCHES 30
BRAND Leisure Craft
COLOR FINISH Orange
ASSEMBLY Unassembled
CONSTRUCTION Galvanized Steel
DESCRIPTION 8' Free Standing Picnic Table
FRAME COLOR Black
MODEL 252434RG
MOUNT TYPE Surface Mount
TOP CONSTRUCTION Expanded Metal
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Perforated Chair with Armrests - Red

Perforated Chair with Armrests - Red

From $131.95
select
Qty: Add to Cart
48" Bench Straight Top Ribbed Style - Red

48" Bench Straight Top Ribbed Style - Red

From $924.00
select
Qty: Add to Cart
Standard In-Ground Black Enamel Grill

Standard In-Ground Black Enamel Grill

From $196.95
select
Qty: Add to Cart
72" Blow Molded Folding Table

72" Blow Molded Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)