Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dirt Devil Easy Steam Mop - PD20000

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Dirt Devil Easy Steam Mop - PD20000

Item #: WB260915

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Appliance - PD20000

The power of steam with the innovation of Dirt Devil . This remarkable steam mop features a continuous steam generating system that distributes steam across the entire pad surface. The smooth, even steam helps reduce pad soaking for fewer smears and streaks. The Easy Steam uses regular tap water and is ready in only 30 seconds. The Dirt Devil Easy Steam, features a pivoting Steam head, V shaped steam head, adjustable length extension handle, all chromed steel handle construction, easy-fill water reservoir (funnel and fill cup included), power On and Steam Ready display light, and On/Off power switch. Includes 2 machine washable multi-layer micro-fiber cloth pads. Dimensions: 12 W. x 9 D. x 42 H. Weight: 3 lb. Color: Ferrari red. 1 year warranty. No. PD20000: Type: Floor, Color: Red, Ready To Use: 30 Seconds

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES42
    • COLOR FINISHRed
    • BRANDDirt Devil
    • DESCRIPTIONEasy Steam
    • MANUFACTURERS PART NUMBERPD20000
    • MODEL260915
    • POWER CORD LENGTH18'
    • STYLEFloor
    • TYPEEasy Steam
    • WATTAGE1500
    • WEIGHT LBS3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed