Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 14 items in product family

Formax Office Desktop Paper Folding Machine, 200 Sheets Capacity

Item #: WB252454

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,126.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
FORMAX® PAPER FOLDING MACHINES
Office Desktop Folding Machine
Formax® paper folding machines help quickly fold low to large volumes of paper to increase productivity & work efficiency. Paper folding machines automatically fold sheets of paper quickly and evenly for a professional fold of literature, brochures, pamphlets and other literature. Helps reduce down-time and increase productivity. Office Desktop Folder accommodates 11” and 14” paper lengths. Folds up to 150 sheets per minute with a letter “C”, accordion “Z”, half “V” and custom fold designs. Features a drop-in feed system and push-button operation.

Product Specifications

  • WIDTH INCHES11-5/8
  • DEPTH INCHES14
  • HEIGHT INCHES14-1/2
  • COLOR FINISHGray
  • BRANDFormax®
  • CONSTRUCTIONMetal/Plastic
  • DESCRIPTIONOffice Desktop Paper Folding Machine
  • MANUFACTURERS PART NUMBERFD312
  • SHEET CAPACITY200
  • SPEED9,000 Sheets/Hour
  • LIMITED WARRANTY3 Months
  • VOLTAGE110V
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.