Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formax Booklet Maker
See all 3 items in product family

Formax Booklet Maker

Item #: WB252460

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $714.00
Product Information
Product Q&A
Accessories
FORMAX® BOOKLET MAKERS
Booklet Maker
Formax® booklet makers provide a compact and affordable addition to small print shops, offices, churches and schools. Quick and easy setup leads to professional-quality booklets, right from your desktop. Booklet Maker can staple and fold up to 12 sheets of 20# bond paper with two staplers in a choice of four stapling positions. Simply insert sheets and press down on the stapling handle to make the motorized rollers fold and eject the finished booklet. Creates up to 420 booklets per hour.

Documents

Documents are in PDF format

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES6
  • CAPACITY12 Sheets
  • COLOR FINISHBlack/Gray
  • BRANDFormax®
  • CONSTRUCTIONMetal/Plastic
  • DESCRIPTIONBooklet Maker
  • MANUFACTURERS PART NUMBERFD160
  • MODEL252460
  • SPEED420/HR
  • LIMITED WARRANTY3 Months
  • VOLTAGE110V

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.