Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formax Automatic Booklet Maker
See all 3 items in product family

Formax Automatic Booklet Maker

Item #: WB252461

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,733.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
FORMAX® BOOKLET MAKERS
Automatic Booklet Maker
Formax® booklet makers provide a compact and affordable addition to small print shops, offices, churches and schools. Quick and easy setup leads to professional-quality booklets, right from your desktop. Automatic Booklet Maker features 6 pre-set sheet sizes and accepts up to 6 programmable custom sizes. LCD control panel and push-button controls for ease of use. Staple and fold up to 15 sheets of 20# bond paper with two automatic staplers in a choice of five stapling positions. Automatic operation and a time-delay feature give you the ability to create up to 500 booklets per hour.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES6-1/2
    • CAPACITY15 Sheets
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal/Plastic
    • DESCRIPTIONAutomatic Booklet Maker
    • MANUFACTURERS PART NUMBERFD180
    • MODEL252461
    • SPEED500/HR
    • LIMITED WARRANTY3 Months
    • VOLTAGE110V

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.