Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Formax High-Capacity Air Jogger
See all 6 items in product family

Formax High-Capacity Air Jogger

Item #: WB252465

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,099.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
FORMAX® PAPER & ENVELOPE JOGGERS
High Capacity Air Jogger
Formax® paper & envelope joggers help align and separate forms, paper or envelopes for accurate feeding. Joggers reduce heat and static electricity caused by laser printers. High Capacity Air Jogger helps align, dry and remove static electricity in one step. Air pressure, timed jogging and foot pedal control makes this unit easy to use in print shops and production houses. V-shaped jog bin with horizontal tilt helps with large paper stacks. Variable speed provides up to 3,000 vibrations per minute with up to 29,000 RPM. Air Jogger holds up to 940 sheets. Bin measures 20-3/8”W x 3-3/4”W. CE approved.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES43
    • CAPACITY940 Sheets
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONHigh-Capacity Air Jogger
    • MANUFACTURERS PART NUMBERFD402A1
    • MODEL252465
    • LIMITED WARRANTY3 Months
    • APPROVALUL & CE Approval
    • VOLTAGE110V
    • HERTZ50 Hz

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.