Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stretch Wrap


(119 Items)
Sub Category
Stretch Wrap-Dispenser (37)
Remove
Automatic with Power Pre Stretch Wrap Machine
Remove

      Items
Automatic with Power Pre Stretch Wrap Machine Automatic with Power Pre Stretch Wrap Machine


Automatic with Power Pre Stretch Wrap Machine
Automatic with Power Pre Stretch Wrap Machine
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB422964
Price: $9,349.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Power Pre-Stretch Stretch Wrap Machine
Select Stretch quick change system with 250% and 200% fixed gear film pre-stretch saves up to 67% on stretch wrap usage. Automatic Film Cut saves time by automatically cutting the film at the end of the wrap cycle. Advance Film Delivery automatically adjusts to the load size and applies even force to the load. 65" diameter smooth turntable top with 4,000 pound load capacity, up to 12RPM. 80" Wrap Height Capacity. Fast Film Feed for easy and quick film threading, AC motors for improved reliability. Fork Lift portable front and rear. Standard non-proprietary off the shelf parts are easily available for simple servicing. 3 Year Limited Warranty.
Product Specifications
WIDTH INCHES 65
DEPTH INCHES 112
HEIGHT INCHES 92
CAPACITY LBS 4,000
COLOR FINISH Green
ASSEMBLY Assembled
CONSTRUCTION Steel
DESCRIPTION Automatic with Power Pre Stretch Wrap Machine
MODEL 422964
WEIGHT 1350


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stretch Wrap Machine With Manual Mass

Stretch Wrap Machine With Manual Mass

From $3,555.00
More Info
Add to Cart
Semi-Automatic Stretch Wrap Machine

Semi-Automatic Stretch Wrap Machine

From $6,049.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)