Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,531 Items)
Sub Category
Dock-Levelers & Lifts (49)
Remove
Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 25,000 Lb. Cap.
Remove

      Items
Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 25,000 Lb. Cap. Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 25,000 Lb. Cap.


Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 25,000 Lb. Cap.
Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 20,000 Lb. Cap. Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 20,000 Lb. Cap. Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 20,000 Lb. Cap.  
see additional photos
Mechanical Edge of Dock Leveler 66" Usable W, 88" Overall W, 25,000 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB986637
Price: $1,035.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

EZ-PULL EDGE OF DOCK LEVELER

Spring Lift System is engineered for One-Man Operation and Helps Eliminate Back Strain.

Fast and easy to operate, the EZ-Pull Dock Leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-¾" x 10" bumpers that extend 16-¾" from dock face. Dock leveler can accommodate trucks 5" lower or higher than the dock; the optimal dock height for conventional trailers is 51"H. Durable 3/8" thick steel safety plate and heady-duty hinges are designed for years of service.

Optional Steel Faced Bumpers and Hydraulic Lift Assist are also available; please call for more information.

Product Specifications
LENGTH INCHES 15
WIDTH INCHES 66
DEPTH INCHES 27-3/4
CAPACITY LBS. 25,000
ASSEMBLY Assembled
BRAND Bluff
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 25EP66
OVERALL WIDTH 88
TYPE Mechanical - Conventional Trailer
WEIGHT LBS. 507


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Wheel & Tire Chock 10" L X 8" W X 6" H

Rubber Wheel & Tire Chock 10" L X 8" W X 6" H

From $13.50
select
Qty: Add to Cart
Pit-Mounted Dockleveler Dock Door Insulation Blanket 90" W x 96" L

Pit-Mounted Dockleveler Dock Door Insulation Blanket 90" W x 96" L

From $79.95
select
Qty: Add to Cart
Manual PowerStop Truck & Vehicle Restraint Kit with Lights & Signs

Manual PowerStop Truck & Vehicle Restraint Kit with Lights & Signs

From $1,499.00
select
Qty: Add to Cart
Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

From $53.00
select
Qty: Add to Cart
Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

From $7.40
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)