Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Big & Tall (4)
Remove
Big & Tall Ergo Mobile Stool - Black Fabric
Remove

      Items
Big & Tall Ergo Mobile Stool - Black Fabric Big & Tall Ergo Mobile Stool - Black Fabric


Big & Tall Ergo Mobile Stool - Black Fabric
Big & Tall Ergo Mobile Stool - Black Fabric Big & Tall Ergo Mobile Stool - Black Fabric Big & Tall Ergo Mobile Stool - Black Fabric Big & Tall Ergo Mobile Stool - Black Fabric      
see additional photos
Big & Tall Ergo Mobile Stool - Black Fabric
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB277490
Quantity Discount
QTY Price
1-2 $239.95 ea.
3+ $219.00 ea.
Protect your purchase with a service plan
$24.99
$37.49
$29.99
$44.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Paramount™ BIG & TALL ERGO MOBILE STOOL
400 lb. capacity!
This Big & Tall ergonomic stool was specifically designed to offer ultra comfort and exceptional value. Features contoured 3-1/2" thick 21-5/8"W x 19-5/8"D seat and 19-5/8"W x 26-3/8"H back cushion balanced support. Pneumatic 29-1/8" - 34-1/4" seat height adjustment instantly helps keep pressure off the knees and improve circulation. Features 360-degree footrest and height adjustable T-Arms. Durable plastic shell back. Brushed aluminum base with casters for mobility. Easy assembly.

Product Specifications
CAPACITY LBS 400
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 19-5/8
BACK HEIGHT INCHES 26-3/8
BRAND Paramount™
CUSHION THICKNESS INCHES 3-1/2
DESCRIPTION Big & Tall Ergo Mobile Stool
FRAME COLOR Black
FRAME CONSTRUCTION Aluminum
MODEL 277490
SEAT WIDTH INCHES 21-5/8
SEAT DEPTH INCHES 19-5/8
SEAT HEIGHT RANGE INCHES 29-1/8 to 34-1/4
UPHOLSTERY Fabric
GIFT ITEM Yes
CASTER TYPE Dual Wheel Nylon Casters
MANUFACTURERS PART NUMBER DR-03RF


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)