Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitsubishi Jet Towel Hand Dryer - Charcoal/Silver
See all 222 items in product family

Mitsubishi Jet Towel Hand Dryer - Charcoal/Silver

Item #: WB640259

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,395.00
Product Information
Product Q&A
Accessories
Mitsubishi Jet Towel Hand Dryer - Charcoal/Silver Front

The Mitsubishi Jet Towel Hand Dryer uses two 235 mph sheets of air to wipe water from hands in only ten seconds. It is cost effective, with a motor that lasts for 7 years at 400 uses per day. The Jet Towel Dryer is environmentally friendly and eliminates the need for paper towels. The Jet Towel operates at 61 decibels, making it one of the quietest dryers around. It is energy efficient, using only 1250 watts on its highest setting. Measures 11" x 8" x 26".

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES8
    • HEIGHT INCHES26
    • COLOR FINISHCharcoal/Silver
    • AMPS11.4
    • BRANDMitsubishi
    • CFM100-110
    • CONSTRUCTIONPlastic
    • HORSEPOWER1.7
    • MANUFACTURERS PART NUMBERJT-SB116JH-G-NA
    • MOUNT TYPEWall
    • STYLEJet Towel
    • VOLTAGE120
    • WATTAGE570-1250
    • WEIGHT LBS26.5
    • DRYING TIME10-12 Seconds
    • ACTIVATIONAutomatic
    • AIR TEMPERATURE95°F
    • HERTZ60
    • DECIBELS58-61
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $1,156.00 with this comparable product +
Item #: WB640305
globalindustrial.com
Usually ships same day.
$239.00

with FREE shipping today! (within the contiguous US)