Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paper Supplies


(166 Items)
Sub Category
Paper Towels (98)
Remove
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case
Remove

      Items
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case


Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case
see additional photos
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: A97640296
FREE Shipping within the contiguous US
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case Stainless C-Fold / Multifold Towel Dispenser        
 
select
   

Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Stainless C-Fold / Multifold Towel Dispenser

   
Total for 2 items is $73.90

Product Information
Photo Gallery
Product Q&A
Write A Review

Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Décor® Multifold Paper Towels provide a level of quality that effectively meets everyday needs. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 80% post-consumer content. Natural color finish. Sold 250 sheets per pack, 16 packs per case.

Certifications: EcoLogo®, Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications
BRAND Cascades Décor
DESCRIPTION 100% Recycled Multi-Fold
TYPE Paper Towels
STYLE 1 Ply
SIZE TYPE 250 Sheets/Pack
WIDTH INCHES 9-1/10
LENGTH INCHES 9-1/2
MANUFACTURERS PART NUMBER 1751
COLOR FINISH Brown
PACKAGE QUANTITY 16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Cascades North River® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

Cascades North River® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case

Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Dixie Step Stool - 2 Step Yellow

Dixie Step Stool - 2 Step Yellow

From $82.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)