Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paper Supplies


(166 Items)
Sub Category
Paper Towels (98)
Remove
Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case
Remove

      Items
Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case


Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case
Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case
see additional photos
Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: A97640300
FREE Shipping within the contiguous US
Price: $32.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case Stainless C-Fold / Multifold Towel Dispenser        
 
select
   

Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case

Stainless C-Fold / Multifold Towel Dispenser

   
Total for 2 items is $72.90

Product Information
Photo Gallery
Product Q&A
Write A Review

Cascades Décor® C-Fold Paper Towels - 150 Sheets/Pack, 16 Packs/Case

Décor® C-Fold Paper Towels provide a level of quality that effectively meets everyday needs. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 80% post-consumer content. White color finish. Sold 150 sheets per pack, 16 packs per case.

Certifications: EcoLogo®, Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications
BRAND Cascades Décor
DESCRIPTION 100% Recycled C-Fold
TYPE Paper Towels
STYLE 1 Ply
SIZE TYPE 150 Sheets/Pack
WIDTH INCHES 10-1/4
LENGTH INCHES 13
MANUFACTURERS PART NUMBER 101764
COLOR FINISH White
PACKAGE QUANTITY 16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case

Cascades Décor® Roll Paper Towels - Natural - 800'/Roll, 6 Rolls/Case

FREE Shipping
From $36.95
select
Qty: Add to Cart
Cascades North River® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

Cascades North River® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Bulk Soap Transparent Dispenser 30 Oz

Bulk Soap Transparent Dispenser 30 Oz

From $12.50
select
Qty: Add to Cart
Dixie Step Stool - 3 Step Yellow

Dixie Step Stool - 3 Step Yellow

From $130.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)