Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cascades Décor® Household Paper Towels - 70 Sheets/Roll, 30 Rolls/Case

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Cascades Décor® Household Paper Towels - 70 Sheets/Roll, 30 Rolls/Case

Item #: WB640297

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $34.95
Clearance Price: $ 28.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cascades Décor® Household Towels - 70 Sheets/Roll, 30 Rolls/Case

Décor® Household Paper Towels provide a level of quality that effectively meets everyday needs. Ideal for use in offices, schools, food service and residental use. Made from 100% recycled material, with minimum 80% post-consumer content. White color finish. Sold 70 sheets per roll, 30 rolls per case.

Certifications: EcoLogo®, Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications

    • BRANDCascades Decor
    • DESCRIPTION100% Rec. Perforated
    • TYPEPaper Towels
    • STYLE2 Ply
    • SIZE TYPE70 Sheets/Roll
    • WIDTH INCHES--
    • LENGTH FEET--
    • SHEET WIDTH INCHES11
    • SHEET LENGTH INCHES8
    • MANUFACTURERS PART NUMBER4074
    • COLOR FINISHWhite
    • PACKAGE QUANTITY30
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!