Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paper Supplies


(166 Items)
Sub Category
Paper Towels (98)
Remove
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case
Remove

      Items
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case


Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case  
see additional photos
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: A97640302
FREE Shipping within the contiguous US
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case Automatic Towel Dispenser - Beige/Black        
 
select
   

Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case

Automatic Towel Dispenser - Beige/Black

   
Total for 2 items is $133.90

Product Information
Photo Gallery
Product Q&A
Write A Review

Cascades Décor® Roll Paper Towels - Natural - 350'/Roll, 12 Rolls/Case

Décor® Roll Paper Towels provide a level of quality that effectively meets everyday needs. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 80% post-consumer content. Natural color finish. Roll dimensions: 7-7/8"W x 350'L. Core diameter: 1-9/10". Sold 12 rolls per case.

Certifications: EcoLogo®, Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications
BRAND Cascades Décor
DESCRIPTION 100% Rec. Non-Perf.
TYPE Paper Towels
STYLE 1 Ply
SIZE TYPE --
WIDTH INCHES 7-7/8
LENGTH FEET 350
SHEET WIDTH INCHES --
SHEET LENGTH INCHES --
MANUFACTURERS PART NUMBER 1757
COLOR Brown
PACKAGE QUANTITY 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Cascades North River® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

Cascades North River® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Cascades Décor® Singlefold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
3 Step Lock-N-Stock Folding Ladder

3 Step Lock-N-Stock Folding Ladder

From $178.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)