Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Item #: WB640299

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 45.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cascades North River® Jumbo Bathroom Tissue - 1000'/Roll, 12 Rolls/Case

North River® Jumbo Bathroom Tissue exceeds the most stringent environmental standards. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 60% post-consumer content. White color finish. Roll dimensions: 9"D with 3-1/2"W core X 1000'. Sold 12 rolls per case.

Certifications: Green Seal®, Green-e®, EcoLogo®, and Processed Chlorine Free®. Exceeds EPA Comprehensive Procurement Guidelines.

Product Specifications

    • BRANDCascades North River
    • DESCRIPTION100% Recycled Jumbo Tissue
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • WIDTH INCHES3-4/9
    • LENGTH FEET1000
    • MANUFACTURERS PART NUMBERB240
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • SIZE9
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (14 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

BUYER

PAPER WAS 2 PLY HOWEVER, THE SHEETS WOULD SEPERATE FROM EACH OTHER. GOOD VALUE FOR BOX QTY.

See more critical reviews

Sort by: 
1 ...

14 Results

Cascades North tissue paper

Your review: Great tissue paper choice

Pros: Nice and soft

Cons: No cons

Is this review helpful?

Jumbo Bathroom Tissue

Your review: Better Priced than our local supply house

Pros: Better Priced than our local supply house

Cons: None

Is this review helpful?

These are wonderful.

Your review: 1,000' roll vs. small toilet paper rolls speaks for itself. When you buy a 9" roll it will last for a month or more. Enjoy it!

Pros: Everything is great with these rolls.

Cons: No cons what-so-ever.

Is this review helpful?

TP

Pros: Fast delivery

Cons: None

Is this review helpful?

Great product

Your review: I like this product because it comes on big rolls and we do not have to change it often. It is double ply so it hold up well.

Pros: Double ply and large rolls

Cons: Wish it was a bit softer

Is this review helpful?

Long use

Pros: Not quilted to much so rolled tight. Long use and a good value

Cons: none

Is this review helpful?

Jumbo

Your review: Best Value

Pros: Best Value

Cons: none

Is this review helpful?

Jumbo Bathroom Tissue

Your review: Good price. Good product. Service: order process and time - outstanding!

Is this review helpful?

North River Jumbo Tissue

Your review: Good quality tissue at a great price.

Is this review helpful?

tissue paper

Your review: Better than expected. Have been using. So far so good.

Is this review helpful?

review

Your review: works great love the price

Is this review helpful?

BUYER

Your review: PAPER WAS 2 PLY HOWEVER, THE SHEETS WOULD SEPERATE FROM EACH OTHER. GOOD VALUE FOR BOX QTY.

Is this review helpful?

Toilet paper and paper towels

Your review: It's just toilet paper and towels for our community pool, but the ordering process was efficient and delivery was prompt. No complaints; we'll reorder when the time comes.

Is this review helpful?

fitness

Your review: good

Is this review helpful?

Sort by: 
1 ...

14 Results

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB640299FDA
globalindustrial.com
Ships same day.
(0)
$45.95