Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Hands Free (142)
Remove
simplehuman® Retangular Plastic Step Can - 16 Gallon Black
Remove

      Items
simplehuman® Retangular Plastic Step Can - 16 Gallon Black simplehuman® Retangular Plastic Step Can - 16 Gallon Black


simplehuman® Retangular Plastic Step Can - 16 Gallon Black
simplehuman® Retangular Plastic Step Can - 16 Gallon Black simplehuman® Retangular Plastic Step Can - 16 Gallon Black simplehuman® Retangular Plastic Step Can - 16 Gallon Black  
see additional photos
simplehuman® Retangular Plastic Step Can - 16 Gallon Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB261608BK
Price: $79.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
simplehuman® Retangular Plastic Step Can - 16 Gallon Black simplehuman® Trash Can Liner - 10.5 Gallon,  21.1 X 28        
 
select
   

simplehuman® Retangular Plastic Step Can - 16 Gallon Black

simplehuman® Trash Can Liner - 10.5 Gallon, 21.1 X 28

   
Total for 2 items is $95.90

Product Information
Photo Gallery
Product Q&A
Write A Review

simplehuman® PLASTIC STEP CANS
Rectangular Step Can - 16 Gallon Capacity
simplehuman® plastic step cans offer a dent-proof design that won't show dirt or fingerprints. Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Removable plastic divider allows for use as two compartment recycler or single compartment can. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Step cans feature a locking lid that prevents pets or children from opening the lid. 5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 20-4/5
DEPTH INCHES 14-7/10
HEIGHT INCHES 25-3/10
COLOR FINISH Black
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER CW1368
MODEL 261608BK
STYLE Rectangular
TYPE Step Can
WEIGHT LBS 9-1/2
CAPACITY GALLONS 16
BRAND simplehuman


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Professional Lysol® No Rinse Sanitizer

Professional Lysol® No Rinse Sanitizer

From $57.95
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)