Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Heated, Snow Melting (62)
Remove
Heattrak® Carpeted Entrance Mat 30x48
Remove

      Items
Heattrak® Carpeted Entrance Mat 30x48 Heattrak® Carpeted Entrance Mat 30x48


Heattrak® Carpeted Entrance Mat 30x48
Heattrak® Carpeted Entrance Mat 30x48 Heattrak® Carpeted Entrance Mat 30x48 Heattrak® Carpeted Entrance Mat 30x48 Heattrak® Carpeted Entrance Mat 30x48
see additional photos
Heattrak® Carpeted Entrance Mat 30x48
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB261609
List Price $295.00    Save 5%
Price: $280.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Heattrak® Carpeted Entrance Mat 30 x48
Industrial snow melting entrance mat features an electrically heated carpet design to prevent snow and ice accumulate around your facility's entryway. Constructed of heavy duty weatherproof UV olefin fiber to endure harsh environments. Plugs into a 120V outlet generating heat to melt snow at a rate of 2 inches per hour; 6 foot power cord. Ribbed surface captures salt and dirt to prevent dangerous slips and falls. Turn the mat on before or after snow fall and watch it melt on contact. 2 Year Limited Warranty.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 30
COLOR FINISH Black
AMPS 3.2
BRAND HeatTrak
CONSTRUCTION Olefin Fiber
MANUFACTURERS PART NUMBER HCM30-4IB
SURFACE Ribbed Carpet
VOLTAGE 120
WATTS 384


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heattrak® Outdoor Snow & Ice Melting Heated Stair Mat 11"x 48" 120 Volts

Heattrak® Outdoor Snow & Ice Melting Heated Stair Mat 11"x 48" 120 Volts

From $213.75
select
Qty: Add to Cart
Heattrak® Power Unit - 120V

Heattrak® Power Unit - 120V

From $33.95
select
Qty: Add to Cart
Heattrak® 25' Cable Extender - 120V

Heattrak® 25' Cable Extender - 120V

From $37.95
select
Qty: Add to Cart
Ice Buster Walk Behind Salt Spreader

Ice Buster Walk Behind Salt Spreader

From $179.95
select
Qty: Add to Cart
Blue Heat BH20 Snow & Ice Melter 20 Lb Bag

Blue Heat BH20 Snow & Ice Melter 20 Lb Bag

From $8.25
select
Qty: Add to Cart
26" Penguin® SnoBoss™ Snow Pusher

26" Penguin® SnoBoss™ Snow Pusher

From $27.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)