Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Cargo-Load Binders (163)
Remove
Time Bandit Portable 12V Electric Cargo Strap Winder
Remove

      Items
Time Bandit Portable 12V Electric Cargo Strap Winder		Time Bandit Portable 12V Electric Cargo Strap Winder


Time Bandit Portable 12V Electric Cargo Strap Winder
Time Bandit Portable 12V Electric Cargo Strap Winder Time Bandit Portable 12V Electric Cargo Strap Winder	Time Bandit Portable 12V Electric Cargo Strap Winder Time Bandit Portable 12V Electric Cargo Strap Winder  
see additional photos
Time Bandit Portable 12V Electric Cargo Strap Winder
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB987303
Price: $189.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

TIME BANDIT 12V ELECTRIC CARGO STRAP WINDER

Take the Work out of handling Cargo Straps!

The battery powered cargo strap winch was designed by a professional flatbed truck driver to reduce the risk of injury and strain while increasing driver productivity. The Time Bandit electric cargo strap winder can roll up a strap in less than 9 seconds, making it a real time saver. Additionally, as every driver knows, standing in rain or snow rolling straps is not fun, so having a device that rolls the straps up to 30 times faster than doing it by hand is important. Motorized strap winder also helps store the straps neatly reducing strap deterioration and theft. Winders feature a simple push button operation and dual fuse protection with automatic fault reset. 10 amp / 12V DC motor operates in temperatures from -25° F to 180° F and is tested for 20,000 cycles. Made in USA.

Portable Cargo Strap Winder mounts in seconds on the rub rail of any trailer and includes 20' power cord.

Note: Strap not included.

Watch Product Video
Product Specifications
WIDTH INCHES 13
DEPTH INCHES 6
HEIGHT INCHES 14-1/2
COLOR FINISH Red
AMP POWER 10
ASSEMBLY Assembled
BRAND Time Bandit
MANUFACTURERS PART NUMBER 2200
TYPE Portable Cargo Strap Winder
VOLTAGE 12
WEIGHT LBS. 8.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cargo Load Binder Straight Style E-Type 12 Feet Long

Cargo Load Binder Straight Style E-Type 12 Feet Long

From $19.75
select
Qty: Add to Cart
Rubber Wheel & Tire Chock 10" L X 8" W X 6" H

Rubber Wheel & Tire Chock 10" L X 8" W X 6" H

From $13.50
select
Qty: Add to Cart
Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

Pallet and Container Grabber, Pallet and Skid Puller 5000 Lb. Capacity

From $53.00
select
Qty: Add to Cart
Economy Trailer Stabilizing Jack Stand

Economy Trailer Stabilizing Jack Stand

From $94.00
select
Qty: Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)