Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(561 Items)
Sub Category
Hand Dryers (232)
Remove
World Dryer® SMARTdri Plus Aluminum 208-240V Hand Dryer - Black
Remove

      Items
World Dryer® SMARTdri Plus Aluminum 208-240V Hand Dryer - Black		World Dryer® SMARTdri Plus Aluminum 208-240V Hand Dryer - Black


World Dryer® SMARTdri Plus Aluminum 208-240V Hand Dryer - Black
Email This Page Printer Friendly Version
World Dryer® SMARTdri Plus Aluminum 208-240V Hand Dryer - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB640337
Price: $404.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

World Dryer® SMARTdri Plus Aluminum 208-240V Hand Dryer - Black

SMARTdri™ Plus Hand Dryers use 40% less energy than competitive high speed hand dryers and only 12% energy of traditional dryers. SMARTdri?s proprietary motor technology offers long service life. The intelligent on/off heating and 3-speed motor controls optimize energy efficiency and user comfort. Features high intensity, single-port nozzle that delivers a focused dry. Automatic operation promotes hand hygiene. 10 second drying time. 208-240V. Aluminum construction, black finish.

Product Specifications
WIDTH INCHES 12-1/2
DEPTH INCHES 9-3/10
HEIGHT INCHES 7-3/5
COLOR FINISH Black
AMPS 5.2
BRAND World Dryer
CONSTRUCTION Aluminum
STYLE SMARTdri Plus
VOLTAGE 208-240
WATTAGE 1200
WEIGHT LBS 11-3/10
ACTIVATION Automatic
HERTZ 60
DECIBELS 93/85/78


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Bobrick® Single Jumbo Roll Surface Mounted Tissue Dispenser

Bobrick® Single Jumbo Roll Surface Mounted Tissue Dispenser

From $39.95
select
Qty: Add to Cart
Surface Mounted Toilet Seat Cover Dispenser

Surface Mounted Toilet Seat Cover Dispenser

From $25.95
select
Qty: Add to Cart
Surface Mounted Sanitary Napkin Disposal

Surface Mounted Sanitary Napkin Disposal

From $25.25
select
Qty: Add to Cart
Rubbermaid® Bowl & Brush Caddy

Rubbermaid® Bowl & Brush Caddy

From $6.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)