Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KwiKool 20" Condenser Flanges DCR-20 for KIB12023 & KIB12043
See all 25 items in product family

KwiKool 20" Condenser Flanges DCR-20 for KIB12023 & KIB12043

Item #: WB600593

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.46
Product Information
Customer Review
Product Q&A
KwiKool 20" Condenser Flanges DCR-20 for KIB12023 & KIB12043

Optional Condenser Flange Set with Two 20-in. Diameter Flanges.

Product Specifications

    • BRANDKwiKool
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES12
    • WEIGHT LBS2
    • COLOR FINISHWhite
    • CONSTRUCTIONPainted Galvanized Steel Tiles with Air Deflector, & Vinyl Wire Reinforced Duct
    • APPROVALETL Listed
    • CERTIFICATIONSETL Listed
    • LIMITED WARRANTY YEARS1
    • APPLICATIONCommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!