Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KwiKool Temperature Sensor Extension KK-TEMPEXT25

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

KwiKool Temperature Sensor Extension KK-TEMPEXT25

Item #: WB600594

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $105.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
KwiKool Temperature Sensor Extension KK-TEMPEXT25

The KwiKool temperature sensor extension, part no. KK-TempExt25, 25-ft Temp. Ext., can be used on any KwiKool Iceberg Series portable air conditioner. It is primarily used in applications where the unit is required to respond to a hot spot in the space being cooled. The temperature extension replaces the standard temperature sensor, which is located in the upper right hand corner of the return grill. The 25-ft temperature extension wire comes through the unit cabinet with a temperature sensor at the end. The wire should be run alone the wall in order to avoid a tripping hazard. The sensor is mounted in the hot spot area, which will cause the unit to turn on and off based on the temperature at the hot spot, compared to the unit set point.

Product Specifications

    • BRANDKwiKool
    • LENGTH FEET25
    • WIDTH INCHES4
    • DEPTH INCHES1
    • WEIGHT LBS0.1
    • COLOR FINISHGray
    • CONSTRUCTIONBrass Coated Thermister With 20-Gauge Wire
    • APPROVALETL Listed
    • CERTIFICATIONSETL Listed
    • LIMITED WARRANTY YEARS1
    • APPLICATIONCommercial
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.