Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Platform Truck with Integral Scale SPT-3060-SCL 30x60 3600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Steel Platform Truck with Integral Scale SPT-3060-SCL 30x60 3600 Lb. Cap.

Item #: WB987345

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,309.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STEEL PLATFORM TRUCK WITH INTEGRAL SCALE

Weigh and Move Loads with one Platform Truck!

This versatile mobile steel Deck Truck features an integral Scale that allows you to quickly verify inbound or outbound freight. Digital scale readout features a Tare feature, displays weight in lb. or kilogram intervals, and operates on batteries or via an included AC powered adaptor. Removable push handle includes a hook for carrying accessories. Durable steel construction features a scratch-resistant blue enamel finish. Rolls easily on 8" glass-filled nylons casters (2 swivel, 2 rigid), and truck features a floor lock for stationary positioning. Assembles easily.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • CAPACITY LBS3600
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES15
    • MANUFACTURERS PART NUMBERSPT-3060-SCL
    • OVERALL LENGTH INCHES66
    • TYPESteel Platform Truck with Integral Scale
    • WEIGHT LBS327
    • WHEEL DIAMETER INCHES8
    • WHEEL QTY.4
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed