Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Steel (525)
Remove
Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.
Remove

      Items
Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.			Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.


Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.
Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.			Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.			Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.			 
see additional photos
Steel Platform Truck With Integral Scale 36x72 3600 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB987346
Price: $1,419.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

STEEL PLATFORM TRUCK WITH INTEGRAL SCALE

Weigh and Move Loads with one Platform Truck!

This versatile mobile steel deck truck features an integral scale that allows you to quickly verify inbound or outbound freight. Digital scale readout features a Tare feature, displays weight in lb. or kilogram intervals, and operates on batteries or via an included AC powered adaptor. Removable push handle includes a hook for carrying accessories. Durable steel construction features a scratch-resistant blue enamel finish. Rolls easily on 8" glass-filled nylons casters (2 swivel, 2 rigid), and truck features a floor lock for stationary positioning. Assembles easily.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 36
CAPACITY LBS 3600
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Vestil
CONSTRUCTION Steel
DECK HEIGHT INCHES 15
MANUFACTURERS PART NUMBER SPT-3672-SCL
TYPE Steel Platform Truck With Integral Scale
WEIGHT LBS 379
WHEEL DIAMETER INCHES 8
WHEEL QTY. 4
WHEEL TYPE Phenolic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)