Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 33 items in product family

Rubbermaid® Brute 32 Gallon Cowboys Garbage Can With Lid - RCP1853496

Item #: WB261618DC

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Product Q&A
Accessories
Rubbermaid® Brute 32 Gallon Cowboys Garbage Can with Lid
Constructed with commercial grade plastic making these trash containers durable and heavy duty; withstands weather, won't rust, chip, peel or dent. Officially licensed product with team colors and hot stamped logo. Rubbermaid® Brute containers nest when empty to save space. Reinforced grip handles make lifting easy and fit into recessed sides of adjacent cans to eliminate wasted space between containers. Double ribbed base increases stability and dragging durability. Includes flat lid that snaps on tightly. Made in the USA.

Product Specifications

  • WIDTH INCHES22
  • DEPTH INCHES22
  • HEIGHT INCHES27-1/4
  • COLOR FINISHBlue
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER1853496
  • STYLENFL
  • TYPEDallas Cowboys
  • CAPACITY GALLONS32
  • BRANDRubbermaid Commercial
  • LID COLORGray
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.