Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,911 Items)
Sub Category
Scales-Price & Portion (224)
Remove
Plain Labels for Printing Scale 1-1/2" x 2"
Remove

      Items
Plain Labels for Printing Scale 1-1/2" x 2" Plain Labels for Printing Scale 1-1/2" x 2"


Plain Labels for Printing Scale 1-1/2" x 2"
Plain Labels for Printing Scale 1-1/2" x 2"
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB423083
Price: $8.85 ea.
(Sold in pkg of 10, $88.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Plain Adhesive Labels on rolls for Label Printing Scale Size 1-1/2" x 2", died cut with rounded corners
Product Specifications
LENGTH INCHES 2
WIDTH INCHES 1-1/2
COLOR FINISH White
MANUFACTURERS PART NUMBER 12900024
DESCRIPTION 4cmx5.5cm labels on roll


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Digital Price Computing Scale 40 lb. Capacity

Digital Price Computing Scale 40 lb. Capacity

From $239.00
More Info
Add to Cart
Digital Portion Scale 10 Lb. Capacity

Digital Portion Scale 10 Lb. Capacity

From $79.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)