Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Plastic - Outdoor (246)
Remove
Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid
Remove

      Items
Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid		Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid


Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid
Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB261618FL
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid		Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil Dolly for 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container    
 
select
select
 

Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Dolly for 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

 
Total for 3 items is $188.80

Product Information
Product Q&A
Write A Review

Rubbermaid® Brute 32 Gallon Florida Garbage Can with Lid
Constructed with commercial grade plastic making these trash containers durable and heavy duty; withstands weather, won't rust, chip, peel or dent. Officially licensed product with team colors and hot stamped logo. Rubbermaid® Brute containers nest when empty to save space. Reinforced grip handles make lifting easy and fit into recessed sides of adjacent cans to eliminate wasted space between containers. Double ribbed base increases stability and dragging durability. Includes flat lid that snaps on tightly. Made in the USA.
Product Specifications
WIDTH INCHES 22
DEPTH INCHES 22
HEIGHT INCHES 27-1/4
COLOR FINISH Orange
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 1853507
STYLE NCAA
TYPE Florida
CAPACITY GALLONS 32
LID COLOR Blue
BRAND Rubbermaid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Rubbermaid® Reveal™ Microfiber Spray Mop 1M15

Rubbermaid® Reveal™ Microfiber Spray Mop 1M15

From $19.95
select
Qty: Add to Cart
Oreck® Commercial 12" Upright Vacuum - Chrome

Oreck® Commercial 12" Upright Vacuum - Chrome

From $248.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)