Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Skid Lifts & Container Tilt Trucks (45)
Remove
Portable Manual High-Riser Skid Lifter 27x43 3000 Lb. Cap.
Remove

      Items
Portable Manual High-Riser Skid Lifter 27x43 3000 Lb. Cap. Portable Manual High-Riser Skid Lifter 27x43 3000 Lb. Cap.


Portable Manual High-Riser Skid Lifter 27x43 3000 Lb. Cap.
Portable Manual High-Riser Skid Lifter 27x43 3000 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB987352
Price: $799.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PORTABLE HIGH-RISER SKID & TOTE LIFTER

Truck is designed to lift Open-Bottom Skids, or Boxes and Baskets.

High-Rise Skid Truck can be used as a mobile workstation or for lifting single-faced pallets or skids. Automatic side stabilizers provide balance to the unit when the load is lifted for maximum stability (unit will not move when load is lifted). Ergonomic handle design offers simple and comfortable operation. Durable steel construction features a painted enamel finish.

Manual Hand Pump design features an ergonomic pump handle with two lifting speeds to accommodate for light or heavy loads.

Product Specifications
LENGTH INCHES 43
WIDTH INCHES 27
CAPACITY LBS 3000
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Steel
LOWERED HEIGHT INCHES 3-1/2
MANUFACTURER PART NUMBER L-270-HD
MANUFACTURERS PART NUMBER L-270-HD
RAISED HEIGHT INCHES 31-1/2
STYLE Manual Hand Pump
TYPE Skid Truck
WEIGHT LBS 260


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)