Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Portable 12V DC Powered High-Riser Skid Lifter L-220-DC-HD 20x45 3000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Vestil Portable 12V DC Powered High-Riser Skid Lifter L-220-DC-HD 20x45 3000 Lb.

Item #: WB987353

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,999.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PORTABLE HIGH-RISER SKID & TOTE LIFTER

Truck is designed to lift Open-Bottom Skids, or Boxes and Baskets.

High-Rise Skid Truck can be used as a mobile workstation or for lifting single-faced pallets or skids. Automatic side stabilizers provide balance to the unit when the load is lifted for maximum stability (unit will not move when load is lifted). Ergonomic handle design offers simple and comfortable operation. Durable steel construction features a painted enamel finish.

12V DC Powered unit features a rocker switch to raise or lower the loads.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES20
    • CAPACITY LBS3000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES3-1/2
    • MANUFACTURER PART NUMBERL-220-DC-HD
    • MANUFACTURERS PART NUMBERL-220-DC-HD
    • POWERBattery Powered
    • RAISED HEIGHT INCHES31-1/2
    • STYLE12V DC Powered
    • TYPESkid Truck
    • WEIGHT LBS327

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

good

Pros: good

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is the lift powered and movement manual? Or is there powered forward motion?

Question Asked By: Shawn , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result