Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Stainless Steel (191)
Remove
All-Welded Stainless Steel Wall Mount Cabinet With 30 Clear Bins 30 x 12 x 30
Remove

      Items
All-Welded Stainless Steel Wall Mount Cabinet With 30 Clear Bins 30 x 12 x 30		All-Welded Stainless Steel Wall Mount Cabinet With 30 Clear Bins 30 x 12 x 30


All-Welded Stainless Steel Wall Mount Cabinet With 30 Clear Bins 30 x 12 x 30
All-Welded Stainless Steel Wall Mount Cabinet With 30 Clear Bins 30 x 12 x 30
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB270053
List Price $806.00    Save 21%
Price: $635.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

All-Welded Stainless Steel Wall Mount Cabinet With 30 Akro INsight Ultra-Clear Bins, 30"W x 12"D x 30"H.

This welded stainless steel cabinet is made from 16 gauge #304 stainless steel construction on three sides for strength and long lasting durability. This storage cabinet includes 30 Akro Mils Insight Ultra-Clear for easy storing and organizing small parts. Features flush front on the top, 1-1/4" lips up on sides and back, smooth hemmed edges. Doors feature stainless flush paddle latch with 2 point lock and 2 keys for increased safety and security. Wall mounts are at 16" & 24" centers (hardware not included).

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 12
HEIGHT INCHES 30
CAPACITY LBS 450
COLOR FINISH Stainless Steel
ADJUSTABLE SHELVES --
ASSEMBLY All Welded
BRAND Jamco
CONSTRUCTION 304 Stainless Steel
DOORS 2
HANDLE TYPE Flush Paddle Handle
MANUFACTURERS PART NUMBER KP130
SHELF CAPACITY LBS --
SHELF QUANTITY 0
STYLE Wall Mount w/30 Clear Bins
TYPE Paddle Lock
WEIGHT LBS 92


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

From $2.50
select
Qty: Add to Cart
Clear Distribution Container Black Lid with File Rails 21x15x12

Clear Distribution Container Black Lid with File Rails 21x15x12

From $12.25
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Divider For 10-7/8"D X 5"H Premium Stacking Bin Pack Of 6

Divider For 10-7/8"D X 5"H Premium Stacking Bin Pack Of 6

From $5.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)