Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Paint/Ink Safety Cabinet with Manual Close - 30 Gallon Yellow
See all 22 items in product family

Eagle Paint/Ink Safety Cabinet with Manual Close - 30 Gallon Yellow

Item #: WB270055

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 758.00
Product Information
Customer Review
Product Q&A

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES12
    • HEIGHT INCHES65
    • CAPACITY GALLONS96
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • DOORS2
    • INSIDE DEPTH INCHES9
    • INSIDE HEIGHT INCHES62
    • INSIDE WIDTH INCHES40
    • MANUFACTURERS PART NUMBERYPI-77
    • SHELF CAPACITY LBS300
    • WEIGHT LBS320
    • APPROVAL/REGULATIONSFM Approved, NFPA Code 30, OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!