Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

Item #: WB640348

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Purell TFX 1200 mL Automatic Dispenser Starter Kit with Refills

The most popular brand in hand sanitation! Purell® hand sanitizer kills 99.99% of most common germs that may cause illness. Patent-pending 62% ethyl alcohol formula contains no fluorinated chemicals and works in as little as 15 seconds. Purell® contains moisturizers to help keep skin hydrated and leaving hands soft and refreshed. Purell® Touch-Free Automatic Dispenser is great for use in restrooms, food service and more. Mounts to wall with adhesive (included) or hardware (not included). Site windows makes refill maintenance easy.

Kit Includes (4) 1200 mL Gel Refills and (1) Touch-Free Automatic Dispenser.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES11-1/4
    • CAPACITY1200 ml
    • COLORWhite
    • BRANDPurell
    • CONSTRUCTIONPlastic
    • DESCRIPTIONInstant Hand Sanitizer Refill w/ Free Automatic Dispenser
    • PACKAGE QUANTITY1
    • TYPEStarter Kit

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Purell dispenser

Your review: It's the flu season so this Purell dispenser will be very well used in our office.

Pros: helps fight bacteria on your hands and helps stop the spread of bacteria.

Cons: people that don't use it

Is this review helpful?

Dispenser if OK

Your review: "The jury is still out on this particular transaction. We ordered two Purell Tfx 1200 Ml dispensers starter kits and cases of sanitizer foam refills. We were shipped the dispensers and instead of foam, received the standard refills. Thinking we had ordered incorrectly we contacted Customer service and asked if we could exchange. After two or three communications we were advised we would be given credit for the regular refills. No mention of the foam. In addition, as of this review, the credit has not yet appeared on our account. We still prefer the foam. We are at a loss as to re-order foam, or if we should just "suck it up" and use the regular. Things could be in progress, we simply do not know. When we received a note that credit would be issued, we were also told to dispose of the incorrect product any way we chose, or donate it. Seems a waste to do that. Usually our orders with Global, though small, are perfect in every way." The dispensers received are partially in use....not pr

Pros: Usable

Cons: Wrong fill product

Is this review helpful?

Purell Hand Sanitizer

Your review: This product is needed in all businesses and a casino with all the guests helps keep communicable diseases down. This is a good deal and I will order it again. the only problem was the sanitizer refill box got beat up in shipping

Is this review helpful?

Purell sanitizer

Your review: Great deal.Thinking about purchasing 3 more.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 2 answers for this product.

Sort by: 

4 Results

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

I just received my Purell touch free hand sanitizer dispenser today. Unfortunately, I accidentally threw away the instructions on how to put in the refill. I set it inside and nothing's happening. Wondering if I need to do something else? Please assist! Thanks:)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed

No Thanks x
Save $65.95 with this comparable product +
Item #: WB640808
globalindustrial.com
Ships same day.
(0)
$24.00