Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hotflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"X38" 120v

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Hotflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"X38" 120v

Item #: WB261626

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
HOTFLAKE™ OUTDOOR HEATED ANTI-SLIP MATS
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat - 120V
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mats ensure stairways are free of snow and ice for safe passage by customers or tenants. Heated mats are sealed and waterproofed in molded virgin rubber. Heated stair treads may be plugged into any standard 120V, 230V or 240V outlet (Power units sold separately). Heated stair treads measure 11" x 38". 120V.

1 GFCI power unit is required per installation. GFCI can connect up to 10 stair tread mats or 5 doormats or 4 walkway mats or any combination thereof, up to 15 amps.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES11
    • COLOR FINISHBlack
    • AMPS0.9
    • BRANDHotflake
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERHF 27-95
    • PACKAGE QUANTITY1
    • TYPEStair Tread Mat
    • VOLTAGE120
    • WATTS108
    • WEIGHT LBS7
    • WIDTH RANGE INCHES0 to 11
    • LENGTH RANGE INCHES24 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!