Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Heated, Snow Melting (62)
Remove
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V
Remove

      Items
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V


HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x38" 120V HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x38" 120V HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x38" 120V  
see additional photos
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB261629
Price: $140.00 ea.
(Sold in pkg of 3, $420.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V HOTflake™ GFCI Power Unit - 240V        
 
select
   

HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat-11"x 38" 240V

HOTflake™ GFCI Power Unit - 240V

   
Total for 2 items is $502.95

Product Information
Photo Gallery
Product Q&A
Write A Review

HOTFLAKE™ OUTDOOR HEATED ANTI-SLIP MATS
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mat - 240V
HOTflake™ Outdoor Heated Anti-Slip Stair Tread Mats ensure stairways are free of snow and ice for safe passage by customers or tenants. Heated mats are sealed and waterproofed in molded virgin rubber. Heated stair treads may be plugged into any standard 120V, 230V or 240V outlet. (Power units sold separately.) Heated stair treads measure 11" x 38". 240V.

Product Specifications
LENGTH INCHES 38
WIDTH INCHES 11
COLOR FINISH Black
AMPS 0.45
BRAND HOTflake
CONSTRUCTION SBR Rubber
MANUFACTURERS PART NUMBER HF 27-95B
PACKAGE QUANTITY 3
TYPE Stair Tread Mat
VOLTAGE 240
WATTS 108
WEIGHT LBS 21


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
HOTflake™ Extension Cord 20"

HOTflake™ Extension Cord 20"

From $15.95
select
Qty: Add to Cart
HOTflake™ Extension Cord 60"

HOTflake™ Extension Cord 60"

From $19.95
select
Qty: Add to Cart
Ice Buster Walk Behind Salt Spreader

Ice Buster Walk Behind Salt Spreader

From $179.95
select
Qty: Add to Cart
Blue Heat BH20 Snow & Ice Melter 20 Lb Bag

Blue Heat BH20 Snow & Ice Melter 20 Lb Bag

From $8.25
select
Qty: Add to Cart
HOTflake™ Outdoor Heated Anti-Slip Doormat - 24" x 36" 240V

HOTflake™ Outdoor Heated Anti-Slip Doormat - 24" x 36" 240V

From $200.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)