Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Key & Credit Card Cabinet, 70 Pockets, 23"W x 3-1/4"D x 35"H, Satin

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Aluminum Key & Credit Card Cabinet, 70 Pockets, 23"W x 3-1/4"D x 35"H, Satin

Item #: WB270040

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.00 Save: up to 26%
Price: $457.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Aluminum Key & Credit Card Cabinet, 70 Pockets, 23"W x 3-1/4"D x 35"H, Satin

This lightweight locking key cabinet features a space-maximizing design that offers storage space for up to 70 or 140 keys, ID badges or credit cards. The anodized Aluminum construction and acrylic window provide superior durability as well as allow for easy wall hanging. Each locking cabinet includes two keys. 3" x 3" x 2" deep slanted pickets. 1" wide main frame with 1-1/2" door frame. Heavy duty steel tube stand with powder coated finish. Choose from a standard wall hanging design or a stand-mounted design with 3" swivel casters for added mobility. Stands ship knocked down.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES35
    • COLOR FINISHSatin
    • ASSEMBLYAssembled
    • BRANDUnited Visual
    • COMPARTMENT DEPTH3
    • COMPARTMENT HEIGHT2
    • COMPARTMENT WIDTH3
    • COMPARTMENTS70 Pocket
    • CONSTRUCTIONAnodized Aluminum
    • MANUFACTURERS PART NUMBERUV1005634
    • STYLEWall Hang
    • TYPEKey & Credit Card Cabinet
    • WEIGHT LBS22

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.