Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Key & Credit Card Cabinet Mobile Stand, 140 Pockets, 46"Wx3-1/4"Dx35"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Aluminum Key & Credit Card Cabinet Mobile Stand, 140 Pockets, 46"Wx3-1/4"Dx35"H

Item #: WB270043

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,832.00 Save up to 27%
Price: $ 1,336.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aluminum Key & Credit Card Cabinet Mobile Stand, 140 Pockets, 46"Wx3-1/4"Dx35"H

This lightweight locking key cabinet features a space-maximizing design that offers storage space for up to 70 or 140 keys, ID badges or credit cards. The anodized Aluminum construction and acrylic window provide superior durability as well as allow for easy wall hanging. Each locking cabinet includes two keys. 3" x 3" x 2" deep slanted pickets. 1" wide main frame with 1-1/2" door frame. Heavy duty steel tube stand with powder coated finish. Choose from a standard wall hanging design or a stand-mounted design with 3" swivel casters for added mobility. Stands ship knocked down.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES35
    • COMPARTMENT WIDTH3
    • COMPARTMENT DEPTH3
    • COMPARTMENT HEIGHT2
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • COLOR FAMILYSatin
    • COLOR FINISHSatin
    • COMPARTMENTS140 Pocket
    • CONSTRUCTIONAnodized Aluminum
    • MANUFACTURERS PART NUMBERUV1005637
    • STYLEMoble Stand
    • TYPEKey & Credit Card Cabinet
    • WEIGHT LBS100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!