Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Curbside Collection Box, 22-1/2"W x 22-1/2"D x 48"H, Grey
See all 5 items in product family

Steel Curbside Collection Box, 22-1/2"W x 22-1/2"D x 48"H, Grey

Item #: T9F270064

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,200.00 Save up to 27%
Price: $ 873.00
Product Information
Customer Review
Product Q&A
Accessories
Steel Curbside Collection Box, 22-1/2"W x 22-1/2"D x 48"H, Grey Powder Coating

These Units are made for private use only - no exceptions. Collection boxes are excellent payment drop off night depository, video, or book drop. The standard color is white with custom colors available at an extra charge- Blue is not a color option; additional charges maybe in incurred for an exact PMS color match; call for details. Custom color drop boxes are not returnable. Each unit comes standard with a 5-pin tumbler lock and two keys. Vinyl Lettering (Per side, 2 colors) sold separately.

Product Specifications

    • WIDTH INCHES22-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES48
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERUV4687
    • MOUNT TYPESurface Mounted
    • PRODUCT GROUPMail & Parcel Drop Box
    • TYPEFront Access
    • WEIGHT LBS96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!