Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN 120 SLOTS

Aluminum Badge & Time Card Cabinet, 240 Slots, 44"W x 3-1/4"D x 35"H, Satin
See all 3 items in product family

Aluminum Badge & Time Card Cabinet, 240 Slots, 44"W x 3-1/4"D x 35"H, Satin

Item #: WB270046

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $840.00 Save up to 28%
Price: $ 608.00
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Badge & Time Card Cabinet, 240 Slots, 44"W x 3-1/4"D x 35"H, Satin

This secure system ensures cards are always in the correct place, eliminating loss or misuse. The clear acrylic window allows cards to always be in view, while also securely enclosed. Cabinets are constructed of Anodized Aluminum with a full-length piano hinge door and a traditional frame. Cabinets can be wall-mounted or mounted in a solid-steel frame stand with 3" swivel casters. Choose from single door cabinets with either 60 or 120 badge slots or a double door design with 240 badge slots.

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES35
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • COLOR FAMILYSatin
    • COLOR FINISHSatin
    • COMPARTMENTS240 Slot
    • CONSTRUCTIONAnodized Aluminum
    • MANUFACTURERS PART NUMBERUV4222
    • STYLEWall Hang
    • TYPEBadge & Time Card Cabinet
    • WEIGHT LBS58

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!