Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN 240 SLOTS

See all 5 items in product family

Aluminum Badge & Time Card Cabinet On Stand, 120 Slots, 22"Wx3-1/4"Dx35"H, Satin

Item #: WB270047

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,060.00 Save: up to 30%
Price: $740.00
Product Information
Product Q&A
Accessories
Aluminum Badge & Time Card Cabinet Mobile Stand,120 Slots, 22"W x 3-1/4"D x 35"H,Satin

This secure system ensures cards are always in the correct place, eliminating loss or misuse. The clear acrylic window allows cards to always be in view, while also securely enclosed. Cabinets are constructed of Anodized Aluminum with a full-length piano hinge door and a traditional frame. Cabinets can be wall-mounted or mounted in a solid-steel frame stand with 3" swivel casters. Choose from single door cabinets with either 60 or 120 badge slots or a double door design with 240 badge slots.

Product Specifications

  • WIDTH INCHES22
  • DEPTH INCHES3-1/4
  • HEIGHT INCHES35
  • COLOR FINISHSatin
  • ASSEMBLYUnassembled
  • BRANDUnited Visual
  • COMPARTMENTS120 Slot
  • CONSTRUCTIONAnodized Aluminum
  • MANUFACTURERS PART NUMBERUV4224
  • STYLEMobile Stand
  • TYPEBadge & Time Card Cabinet
  • WEIGHT LBS85
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.