Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"H X 96"W  Slatwall Panel - Cherry Laminate, Without Inserts - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

48"H X 96"W Slatwall Panel - Cherry Laminate, Without Inserts - Pkg Qty 4

Item #: WB968339C

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$71.95 each

Sold in packages of 4

Price: $287.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
48"H x 96"W Slatwall Panel - Cherry Laminate, Without Inserts
Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environments such as storage closets, maintenance areas. Eliminates clutter and mess. Hang tools, mops, rakes, shovels, or any other items you need accessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with cherry melamine surface with grooves on 3" centers.
Optional accessories to maximize usage include: wire baskets (for small parts or tools), shelves, peg hooks for hanging tools, cords or rope, etc., chrome shelf brackets. Panels and shelves sold in package quantities. Slatwall panels are custom cut and not returnable.

Product Specifications

    • COLORCherry
    • MODEL968339C
    • PACKAGE QUANTITY4
    • ACCESSORY HEIGHT INCHES48
    • WIDTH INCHES96
    • COLOR FINISHCherry Melamine
    • CONSTRUCTIONWood
    • WEIGHT LBS90
    • BRANDHolland Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!