

 |
Browse Display & Store Fixtures (5,885 Items) |
|
 |
48"H x 48"W Slatwall Panel - Recoatable White, Without Inserts |
| |
|
 |
|
 |
|
 |
|
|
|
48"H x 48"W Slatwall Panel - Recoatable White, Without Inserts
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WB968338R
|
|
|
Price: $46.95 ea. (Sold in pkg of 4, $187.80)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
B>48" x 48" Slatwall Panel - Recoatable White, Without Inserts
Modular Slatwall is completely flexible and allows for configurations to
be quickly changed based on your needs. Use in many working environments
such as storage closets, maintenance areas. Eliminates clutter and mess.
Hang tools, mops, rakes, shovels, or any other items you need
accessibility to. Slatwall panel is constructed of 3/4" medium-density
fiberboard with recoatable white surface with grooves on 3" centers.
Optional accessories to maximize usage include: wire baskets (for small parts or
tools), shelves, peg hooks for hanging tools, cords or rope, etc.,
chrome shelf brackets. Panels and shelves sold in package quantities.
Slatwall panels are custom cut and not returnable. |
| Product Specifications |
| COLOR |
Repaintable White |
| MODEL |
968338R |
| PACKAGE QUANTITY |
4 |
| WIDTH INCHES |
48 |
| HEIGHT INCHES |
48 |
| COLOR FINISH |
Repaintable White |
| CONSTRUCTION |
Wood |
| WEIGHT LBS |
50 |
| ASSEMBLY |
Assembled |
| BRAND |
Holland Panel |
|
|
|
|
 |
|
|