Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity

Item #: WB797085

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $117.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities.

Features:

* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
* Poly-Z-Brite finish with 15 Year Limited Warranty against rust and corrosion
* Adjustable feet allows precise height adjustment of each post for complete rack stability

Additional size and bottle capacity racks are available upon request.

Product Specifications

    • SHELF QUANTITY2
    • DEPTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES54
    • GIFT ITEMYes
    • MANUFACTURERS PART NUMBER787085
    • BOTTLE QUANTITY8
    • BRANDNexel
    • CONSTRUCTIONSteel
    • CAPACITY LBS600

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Very pleased with this rack

Your review: My experience with Global Industrial was very good. I received the item quickly and in great condition. My only quibble is there were no assembly instructions provided with the rack. I had assembled a similar rack previously, so I was familiar with it, but a person who hasn't assembled one before might have trouble.

Pros: Looks great, very sturdy, compact storage for our bottles.

Cons: No assembly instructions.

Is this review helpful?

The perfect solution

Your review: We ordered the upright water bottle rack after getting new floors put in our office lunch room. The former rack held the bottles horizontally and occasionally the bottles would drip causing a water spot to appear on the floor below. This rack ends that issue.

Pros: Easy assembly Easy leveling feet Clean look in our finish space

Cons: None

Is this review helpful?

Easy to assemble/Sturdy

Your review: We are very happy with the product.

Pros: Sturdy

Cons: None

Is this review helpful?

5 Gallon Water Bottle Storage Rack

Your review: Great product!

Pros: Easy set-up and sturdy

Cons: None

Is this review helpful?

5 gallon water storage rack

Your review: Excellent product. Quality, fits our space and great value. Very happy with product.

Pros: See above.

Cons: No cons.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:46