Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Snow Blowers (25)
Remove
Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord
Remove

      Items
Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord	Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord


Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord
Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB640349
Price: $473.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord	Scepter 5 Gallon Gas Can, 5096	       
 
select
   

Snapper® 22” Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord

Scepter 5 Gallon Gas Can, 5096

   
Total for 2 items is $497.95

Product Information
Product Q&A
Write A Review

Snapper® 22" Single Stage Snow Thrower w/ RS + Remote 110V w/ Cord

The Snapper light-duty single-stage snow blower is ideal for handling light to medium snow falls.  With easy to use features, clearing snow is simple and effortless.  Equipped with a Briggs & Stratton Snow Series OHV engine, this unit has the power to take on whatever nature throws at it. Auger-Propelled Drive System - light-day single stage units are equipped with an auger-propelled drive system. The auger makes contact with the ground, helping you move the snow blower forward with little effort. Push button starting for easy start-ups every time. ANSI and CSA certified.

Product Specifications
LENGTH INCHES 44
WIDTH INCHES 22-2/3
HEIGHT INCHES 40-3/4
COLOR FINISH Black
BRAND Snapper®
CONSTRUCTION Aluminum/Steel
PACKAGE QUANTITY 1
TYPE Single Stage
WEIGHT LBS 91-1/2
CHUTE ROTATION 200° Manual
CHUTE MATERIAL SS-Plastic
STARTER RS + Remote 110V w/Cord
TORQUE (FT LBS) 7.50
FUEL TANK CAPACITY 3 Qt. Metal
IMPELLER DIAMETER --
THROWING DISTANCE 30'
SKID SHOES --
AUGER DIAMETER 10"
AUGER STYLE Thermal Plastic Urethane
INTAKE HEIGHT 12-1/2"
CLEARING WIDTH 22"
TIRE SIZE 8" x 2"
TREAD --
HANDLE TYPE --
PANEL TYPE Gull Wing
DRIFT CUTTERS --
CHUTE DEFLECTOR Manual
DRIVE TYPE Auger Propelled
HEADLIGHT --
CC 163
ENGINE START B&S 750 Snow Series 4-Cycle OHV Engine


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

From $15.25
select
Qty: Add to Cart
Ice Buster Walk Behind Salt Spreader

Ice Buster Walk Behind Salt Spreader

From $179.95
select
Qty: Add to Cart
30" Arctic Blast Snow Pusher

30" Arctic Blast Snow Pusher

From $14.95
select
Qty: Add to Cart
Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

From $24.25
select
Qty: Add to Cart
Bare Ground Blaster Ice Torch

Bare Ground Blaster Ice Torch

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)