Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snapper® 29" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Snapper® 29" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord

Item #: WB640353

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,409.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
Snapper® 29" Dual Stage Snow Thrower w/ RS + 110V ES w/Cord

The Two-Stage Snow Blower by Snapper is tough enough to cut through heavy snow but portable enough to handle and store. These powerful snow blowers feature Briggs & Stratton Snow Series engines with 6 forward and 2 reverse speeds. Snow Series engines are tested to start down to -20° F. All models are equipped with push button starting and come filled synthetic oil. With the controls right at your fingertips, these two-stage throwers are extremely easy to use. An intuitive control panel with 2 headlights integrated for easier viewing and push button chute rotation to easily change the direction snow is thrown. The new gear transmission allows the operator to shift speeds without stopping. ANSI and CSA certified.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack/Red
    • BRANDSnapper
    • CONSTRUCTIONAluminum/Steel
    • MANUFACTURERS PART NUMBERM1529E
    • PACKAGE QUANTITY1
    • TYPEDual Stage
    • WEIGHT LBS176
    • TIRE SIZE16 x 6-1/2"
    • TREADArctic Trac
    • HANDLE TYPEStandard w/Heated Grips
    • DRIFT CUTTERSStandard
    • CHUTE DEFLECTORRemote
    • DRIVE TYPETRNS (2 Trigger)
    • HEADLIGHTDual Incandescent
    • CC305
    • ENGINE STARTB&S 1450 Snow Series 4-Cycle OHV Engine
    • PANEL TYPEP9 - Plastic
    • CLEARING WIDTH29"
    • INTAKE HEIGHT19-1/2"
    • AUGER STYLENotched
    • AUGER DIAMETER12"
    • SKID SHOESS6 - Reversible
    • THROWING DISTANCE40'
    • IMPELLER DIAMETER12"
    • FUEL TANK CAPACITY3-1/5 Qt. Nylon
    • TORQUE (FT LBS)14.50
    • STARTERRS + 110V ES w/Cord
    • CHUTE MATERIALC4-Steel
    • CHUTE ROTATIONEL2 - 200° Electric (Kedu)
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.