Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(675 Items)
Sub Category
Snow Blowers (25)
Remove
Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start
Remove

      Items
Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start	Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start


Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start
Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB640354
Price: $2,240.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start	Scepter 5 Gallon Gas Can, 5096	       
 
select
   

Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start

Scepter 5 Gallon Gas Can, 5096

   
Total for 2 items is $2,264.95

Product Information
Product Q&A
Write A Review

Snapper® 32" Dual Stage Snow Thrower w/ RS + 110V w/Cord, 1-2-3 Start

Easy-Turn™ helps you navigate even the toughest turns with little effort. Simply pulling the trigger on the handle releases the drive power to the right wheel for easy maneuvering and 180° turning. Easy-Turn™ is standard on all large frame two-stage models. Power Boost™ is an exclusive system that automatically adjusts the power to the auger and impeller as it senses the depth and density of the snow. This enables the operator to maintain optimum performance in the heaviest snow. Free Hand™ Control enables the operator to continue operating the snowthrower with one hand while freeing the other hand to rotate the chute, adjust the chute deflector or change speeds. Professional Series™ engines by Briggs & Stratton are specifically designed to handle tough winter conditions. Freeze-resistant recoil starter and Magnetron® electronic ignition, tested to start down to ?20°F. Heavy-Duty Cast Iron gear housing along with finely-machined worm gear components deliver top performance in even the harshest conditions. ANSI and CSA certified.

Product Specifications
LENGTH INCHES --
WIDTH INCHES --
HEIGHT INCHES --
COLOR FINISH Red
BRAND Snapper®
CONSTRUCTION Aluminum/Steel
PACKAGE QUANTITY 1
TYPE Dual Stage
WEIGHT LBS 265
THROWING DISTANCE 40'
IMPELLER DIAMETER 14"
FUEL TANK CAPACITY 5-9/10 Qt. Metal
TORQUE (FT LBS) 21.00
STARTER RS + 110V w/Cord; 1-2-3 Start
CHUTE MATERIAL C6-Steel
CHUTE ROTATION EL2 - 200° Electric (Kedu)
TIRE SIZE 16" x 6-1/2"
TREAD Arctic Trac
HANDLE TYPE Standard HHG w/ On/Off
PANEL TYPE P18 Plastic/Steel
DRIFT CUTTERS --
SKID SHOES S7 - Steel
AUGER DIAMETER 14"
AUGER STYLE A6 - Serrated /Steel
INTAKE HEIGHT 19-3/4"
CLEARING WIDTH 32"
ENGINE START B&S Professional Series 4-Cycle OHV
CC --
CHUTE DEFLECTOR Electric (Kedu)
DRIVE TYPE PEZT
HEADLIGHT Dual LED


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

From $15.25
select
Qty: Add to Cart
Ice Buster Walk Behind Salt Spreader

Ice Buster Walk Behind Salt Spreader

From $179.95
select
Qty: Add to Cart
30" Arctic Blast Snow Pusher

30" Arctic Blast Snow Pusher

From $14.95
select
Qty: Add to Cart
Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

Ice Dam Attack Granular Roof Ice Melt - 9 Lb. Shaker Jug

From $24.25
select
Qty: Add to Cart
Bare Ground Blaster Ice Torch

Bare Ground Blaster Ice Torch

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)