Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 18 items in product family

Murray 24" Light Duty Dual Stage Snow Thrower Recoil - 7524RS

Item #: WBB0843262

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $713.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Murray 24" Light Duty Dual Stage Snow Thrower Recoil - 7524RS

The Murray 24" Dual Stage Snow Thrower features a Briggs & Stratton 800 Snow Series OHV Engine. 8.00 ft-lbs gross torque, 205cc. Multi speed selection 3 forward speeds and 1 reverse speed. Weld free auger house prevents rust. Non-clogging discharge chute. Handle on chute for easy chute rotation. 20" intake height. 3 quart metal fuel tank. Dual serration steel auger. 10" SnoHog tires for increased traction. Synthetic oil included. ANSI, CSA certified.

Product Specifications

  • LENGTH INCHES54
  • WIDTH INCHES26
  • HEIGHT INCHES43
  • COLOR FINISHRed
  • BRANDMurray
  • CONSTRUCTIONPlastic/Steel
  • MANUFACTURERS PART NUMBER7524RS
  • PACKAGE QUANTITY1
  • TYPEDual Stage Light Duty
  • WEIGHT LBS148
  • DRIVE TYPETRN0
  • HEADLIGHT--
  • CC163
  • ENGINE STARTB&S 800 Snow Series 4 Cycle OHV Engine
  • IMPELLER SPEED1110 RPM
  • AUGER SPEED110 RPM
  • SPEEDS1F
  • CLEARING WIDTH24"
  • INTAKE HEIGHT20"
  • AUGER STYLESteel - A7 Dual Notched
  • AUGER DIAMETER10"
  • SKID SHOES--
  • THROWING DISTANCE38'
  • IMPELLER DIAMETER310S
  • CHUTE DEFLECTORManual
  • DRIFT CUTTERS--
  • PANEL TYPEP17 - Basic
  • HANDLE TYPEP17 - Basic
  • TREADSno-Hog
  • TIRE SIZESno-Hog 10" x 4"
  • CHUTE ROTATION220° Manual
  • CHUTE MATERIALPlastic
  • FUEL TANK CAPACITY3 Qt - Metal
  • TORQUE (FT LBS)7.5
  • STARTERRecoil
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.