Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Hands Free (142)
Remove
simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS
Remove

      Items
simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS		simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS


simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS
simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS		simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS		   
see additional photos
simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB240401SS
Price: $199.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS		simplehuman® Sensor Can Power Adapter 		simplehuman® Trash Can Liner - 13 Gallon,  22.8 X 31.5    
 
select
select
 

simplehuman® Rectangular Sensor Can - 10-1/2 Gallon Brushed SS

simplehuman® Sensor Can Power Adapter

simplehuman® Trash Can Liner - 13 Gallon, 22.8 X 31.5

 
Total for 3 items is $247.85

Product Information
Photo Gallery
Product Q&A
Write A Review

simplehuman® Stainless Steel Sensor Cans
Rectangular Sensor Can - 10-1/2 Gallon Brushed Stainless Steel
simplehuman® stainless steel sensor cans feature multi-sense technology; reacts and adapts to your behavior, won't open or close unexpectedly. Lid offers a ready mode, task mode and stay-open mode. A robust motor helps control the motion of the lid for a slow, silent close. Battery (6 C size batteries) or power adapter operated (sold separately). Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Fingerprint-proof finish resists smudges. Includes a non-skid base and odor control. 5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 17-2/5
DEPTH INCHES 12
HEIGHT INCHES 25-1/10
COLOR FINISH Brushed
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER ST2000
MODEL 240401SS
STYLE Rectangular
TYPE Sensor Can
WEIGHT LBS 16.7
CAPACITY GALLONS 10-1/2
BRAND simplehuman


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
BISSELL BigGreen Commercial BG17 Upright Vacuum with shake-Out Bag

BISSELL BigGreen Commercial BG17 Upright Vacuum with shake-Out Bag

From $209.00
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Aluminum Handle

Rubbermaid® Angled Broom with Aluminum Handle

From $20.60
select
Qty: Add to Cart
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)