Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Sensor Can Power Adapter
See all 15 items in product family

simplehuman® Sensor Can Power Adapter

Item #: WB240404

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® Sensor Can Power Adapter
Power adapter provides wall outlet power to most stainless steel simplehuman sensor cans. The right-angle plug gives the cord a low profile, and the worldwide voltage accommodation assures it will work safely. 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES1-9/10
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES4-7/10
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERST2003
    • MODEL240404
    • TYPEAdapter
    • WEIGHT LBS0.5
    • BRANDSimplehuman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!