Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Indoor (331)
Remove
simplehuman® Slim Touch-Bar Can - 10-1/2 Gallon Brushed SS
Remove

      Items
simplehuman® Slim Touch-Bar Can  - 10-1/2 Gallon Brushed SS		simplehuman® Slim Touch-Bar Can - 10-1/2 Gallon Brushed SS


simplehuman® Slim Touch-Bar Can  - 10-1/2 Gallon Brushed SS
simplehuman® Slim Touch-Bar Can  - 10-1/2 Gallon Brushed SS		simplehuman® Slim Touch-Bar Can  - 10-1/2 Gallon Brushed SS		   
see additional photos
simplehuman® Slim Touch-Bar Can - 10-1/2 Gallon Brushed SS
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB240637SS
Price: $139.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
simplehuman® Slim Touch-Bar Can  - 10-1/2 Gallon Brushed SS		simplehuman® Trash Can Liner - 13 Gallon,  21.7 X 30.7        
 
select
   

simplehuman® Slim Touch-Bar Can - 10-1/2 Gallon Brushed SS

simplehuman® Trash Can Liner - 13 Gallon, 21.7 X 30.7

   
Total for 2 items is $157.90

Product Information
Photo Gallery
Product Q&A
Write A Review

simplehuman® Stainless Steel Touch Bar Cans
Slim Touch-Bar Can - 10-1/2 Gallon Brushed Stainless Steel
Touch Bar is easy to open from any angle; use your hands, tap it with your elbow, bump it with your hip or nudge it with your knee. Lid offers a stay-open position for full access to contents. Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Fingerprint-proof finish resists smudges. Internal hinge allows you to place the step can against the wall. The narrow shape allows the can to fit in tight spaces. Includes a non-skid base.

Product Specifications
WIDTH INCHES 10-1/5
DEPTH INCHES 16-9/10
HEIGHT INCHES 28
COLOR FINISH Brushed
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER CW2016
STYLE Slim Touch-Bar
TYPE Touch Bar Can
WEIGHT LBS 14.5
CAPACITY GALLONS 10-1/2
BRAND simplehuman


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Heavy Duty Dust Pan

Rubbermaid® Heavy Duty Dust Pan

From $5.50
select
Qty: Add to Cart
Rubbermaid® Roughneck™ Refuse Container 2892- 20 Gallon, Black

Rubbermaid® Roughneck™ Refuse Container 2892- 20 Gallon, Black

From $18.95
select
Qty: Add to Cart
Rubbermaid® Reveal™ Microfiber Spray Mop 1M15

Rubbermaid® Reveal™ Microfiber Spray Mop 1M15

From $19.95
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)