

 |
Browse Garage Furniture (1,896 Items) |
|
 |
Ulti-MATE Garage PRO 9-Piece Deluxel Cabinet Kit |
| |
|
 |
|
 |
|
 |
|
|
|
Ulti-MATE Garage PRO 9-Piece Deluxel Cabinet Kit
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WB270066
FREE Shipping within the contiguous US
|
|
|
| List Price $3,395.00 Save 46% |
|
Price: $1,849.99
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Ulti-MATE Garage PRO 9-Piece Deluxe Kit offers a great mix of popular storage cabinets and infinite design options to turn your garage into a functional room to enjoy, work, entertain and compliment the rest of your home in style. Cabinet kit includes; 1-Two Door Large 36" Base Cabinet, 1-One Door 24" Base Cabinet, 1-Three Drawer 24" Base Cabinet, 1-Two Door Tall 36" Cabinet, 1-Three Door Partitioned 36" Wall Cabinet, 3-Two Door 24" Wall Cabinets and One 6' Worktop Bench Surface. Other features include; infinite design options, unique Polyurethane coated cabinet fronts in Silver, strong 3/4" cabinet construction, 1" thick shelves fully wrapped shelves with 200 lb load rating, fully adjustable Euro hardware, full extension ball bearing drawer glides for smooth operation, oversized Brushed Chrome cabinet handles, 6" adjustable feet for uneven surfaces, easy assembly and much more. Assembly Required.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
REFERENCE TABLE | Type | Description | Dimensions | | A | 2 Door Base Cabinet | 35-1/2"W x 21"D x 35"H | | B | Door Base Cabinet | 23-5/8"W x 21"D x 35"H | | C | 1 Drawer, 1 Door Base Cabinet | 23-5/8"W x 21"D x 35"H | | D | 3 Drawer Base Cabinet | 23-5/8"W x 21"D x 35"H | | E | 2 Door Tall Cabinet | 35-1/2"W x 21"D x 82-13/16"H | | F | 3 Door Partitioned Wall Cabinet | 35-1/2"W x 14"D x 23-5/8"H | | G | 2 Door Wall Cabinet | 23-5/8"W x 14"D x 30-11/16"H | | H | Worktop Bench, Black Surface | 6' Long |
|
| Product Specifications |
| WIDTH INCHES |
300 |
| DEPTH INCHES |
21 |
| HEIGHT INCHES |
82-13/16 |
| COLOR FINISH |
Siver/Grey |
| ASSEMBLY |
Unassembled |
| BRAND |
BH Ulti-MATE |
| CABINET QTY. (CABINET TYPE) |
1(A), 1(B), 1(D), 1(E), 1(F), 3(G),1(H) |
| CONSTRUCTION |
MDF (Medium Density Fiberboard) and PB (Particle Board) |
| DESCRIPTION |
7 Piece Kit |
| MANUFACTURERS PART NUMBER |
GA-900KPC |
| SERIES |
Ulti-MATE Garage PRO |
| WEIGHT LBS |
1230 |
|
|
|
|
 |
|
|