Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ulti-MATE Garage PRO 2-Door Base Cabinet Package

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Ulti-MATE Garage PRO 2-Door Base Cabinet Package

Item #: WB270068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,980.00 Save up to 49%
Price: $ 999.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ulti-MATE Garage PRO 2-Door Base Cabinet Package

Ulti-MATE Garage PRO offers custom shop cabinet features, contemporary design like no other cabinet line and industrial strength for the most discerning projects. This four (4) piece cabinet package offers four (4) oversized storage base cabinets for inifinte design options of nearly 12' in width, all while cabinet package offers added value savings. Features include; unique Polyurethane coated 3/4" MDF cabinet fronts in a Silver, full radius cabinet profile for custom shop styling and reduce sharp edges, strong 3/4" cabinet construction, adjustable 1" thick fully wrapped and edge banded strong shelf, fully adjustable recessed Euro hinges, oversized Brushed Chrome cabinet handles that double as shop towel holder , 6" adjustable feet for uneven surfaces, 1.25" thick MDF integrated recesssed Grey worktop surface to keep your small items in place and much more from 102-year old first class company. To add an additoinal protection and style, may we suggest purchasing two (2) of our Eco friendly solid Bamboo Worktops- model GA-10BB. Assembly required. Includes four (4) units of model GA-01PC.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

REFERENCE TABLE
Type DescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
BDoor Base Cabinet 23-5/8"W x 21"D x 35"H
C1 Drawer, 1 Door Base Cabinet 23-5/8"W x 21"D x 35"H
D3 Drawer Base Cabinet 23-5/8"W x 21"D x 35"H
E2 Door Tall Cabinet 35-1/2"W x 21"D x 82-13/16"H
F3 Door Partitioned Wall Cabinet35-1/2"W x 14"D x 23-5/8"H
G2 Door Wall Cabinet23-5/8"W x 14"D x 30-11/16"H
HWorktop Bench, Black Surface6' Long


The free shipping offers additional services of curb side delivery including call for appointment and lift gate. Inside Delivery Service is not included.

Product Specifications

    • WIDTH INCHES141-5/8
    • DEPTH INCHES21
    • HEIGHT INCHES35
    • COLOR FINISHSilver/Gray
    • ASSEMBLYUnassembled
    • BRANDBH Ulti-MATE
    • CABINET QTY. (CABINET TYPE)4 (A)
    • CONSTRUCTIONMDF (Medium Density Fiberboard) and PB (Particle Board)
    • DESCRIPTION4-Piece Kit
    • MANUFACTURERS PART NUMBERGA-014KPC
    • SERIESUlti-MATE Garage PRO
    • WEIGHT LBS950

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed